Motion
SH20QZ05LR56

DODGE
SH20QZ05LR56

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #06917704
MFR #SH20QZ05LR56
List Price$3,361.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SH20QZ05LR56

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #06917704
MFR #SH20QZ05LR56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,361.43/each for your price

Overview

Mfr description
SH20QZ05LR56 REDUCER

Specifications

  • Additional Details
    MTA SIZE 2115, 30:1, 140 C-FACE
  • Center Distance
    2.0000 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.8900 hp
  • Horsepower Rating Normal Duty
    Input 3.8900 hp, Output 3.6200 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Tapered Bushing
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • Style
    Input Quill;Output Solid Shaft
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Stainless Epoxy
  • Maximum Output Torque
    581 lbf 73.666 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6138.546 N, 1380 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    20
  • Manufacturer Catalog Number
    SH20QZ05LR56
  • Weight
    35 lbs
  • Horsepower
    Input 3.8900 hp, Output 3.6200 hp
  • Input Style
    C-Face
  • Lubrication
    Two-Piece Harsh Duty
  • Nominal Ratio
    30 : 1
  • Output
    3.6200 hp;2.699 kW
  • Paint Type
    Stainless Epoxy
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shaft Length
    3.8600 in;98.04 mm
  • Torque Rating (in-lb)
    581 in-lbs 73.666 Nm
  • Thermal Horsepower Rating
    4 hp
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1380 lbf;6138.546 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    2
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text