Motion
11870 VIRTUA AP LT BLUE ANTIFOG LENS

3M
11870 VIRTUA AP LT BLUE ANTIFOG LENS

3M™ Virtua™ AP Protective Eyewear 11870-00000-20, Lt. Blue Anti-Fog Lens
MI ITEM #06917913
MFR #11870 VIRTUA AP LT BLUE ANTIFOG LENS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11870 VIRTUA AP LT BLUE ANTIFOG LENS

3M™ Virtua™ AP Protective Eyewear 11870-00000-20, Lt. Blue Anti-Fog Lens
MI ITEM #06917913
MFR #11870 VIRTUA AP LT BLUE ANTIFOG LENS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11870 VIRTUA AP LT BLUE ANTIFOG LENS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Integrated side-shields provide additional protection
  • Wraparound design provides extended eye protection and unobstructed viewing
  • Contoured temples offer a snug fit
  • Polycarbonate lenses absorb 99.9% of UVA and UVB rays
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Blue
  • Lens Coating
    Anti-scratch
  • Comfort Features
    Lightweight
  • Frame Style
    Frameless
  • Series
    AP
  • Manufacturer Stock Number
    11870-00000-20
  • Manufacturer Upc Number
    10078371118706
  • Group & Class
    Economy
  • UPC_NO
    10078371118706
  • Weight
    1.602 lb
  • Additional Details
    Anti-Fog Lenses
  • Frame Color
    Light Blue
  • Frame Temple Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought