1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
FMHT43610
Spirit Level - Level method: Vial, ABS Frame, 9 in OAL
MI ITEM #
06917993
MFR #
FMHT43610
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Spirit Levels
STANLEY TRADE TOOLS FMHT43610
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
FMHT43610
Spirit Level - Level method: Vial, ABS Frame, 9 in OAL
MI ITEM #
06917993
MFR #
FMHT43610
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
FMHT43610 FATMAX 9IN. LEVEL
Specifications
Leveling Method
Vial
Level Type
Torpedo
Length
12.5, 9 in
Accuracy
±0.0005 in
Number Of Vials
3
Frame Material
ABS
Height
2.8
Width
6.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data