Motion
VFN2120N-3B-02N-X36B

SMC CORP OF AMERICA
VFN2120N-3B-02N-X36B

NAMUR Interface Solenoid Valve - 4-Way, 110-120 V ac, Single Solenoid
MI ITEM #06918017
MFR #VFN2120N-3B-02N-X36B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN2120N-3B-02N-X36B

NAMUR Interface Solenoid Valve - 4-Way, 110-120 V ac, Single Solenoid
MI ITEM #06918017
MFR #VFN2120N-3B-02N-X36B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VFN2120N-3B-02N-X36B
  • Available in 4 options to accommodate different pressure ports
  • Low power consumption of 0.5W
  • 12mm stainless steel connector for waterproof sealing
  • Port size: 1/4

Specifications

  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    130 psi
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Sizes
    1/4 NPT
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text