1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BESTORQ,INC
D1200-8M-50 HTD BELT
Dual Synchronous Belt - 8M, 8 mm Pitch, 50 mm Width, 150 Teeth
MI ITEM #
06918210
MFR #
D1200-8M-50 HTD BELT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
BESTORQ,INC D1200-8M-50 HTD BELT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BESTORQ,INC
D1200-8M-50 HTD BELT
Dual Synchronous Belt - 8M, 8 mm Pitch, 50 mm Width, 150 Teeth
MI ITEM #
06918210
MFR #
D1200-8M-50 HTD BELT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
D1200-8M-50 HTD BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Width
50 mm
Number Of Teeth
150
Number Of Toothed Sides
2
Color
Black
Pitch Length
1200 mm
Weight
096 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought