Motion
CDBA2D63-240-HN-A54Z

SMC CORP OF AMERICA
CDBA2D63-240-HN-A54Z

CDBA2D63-240-HN-A54Z
MI ITEM #06918249
MFR #CDBA2D63-240-HN-A54Z
Price$312.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2D63-240-HN-A54Z

CDBA2D63-240-HN-A54Z
MI ITEM #06918249
MFR #CDBA2D63-240-HN-A54Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$312.00/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Mounting Type
    Tie-Rod
  • Operating Pressure Range
    1 to 0.15 MPa
  • Product Type
    Locking Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Series
    CBA2
  • Type
    Tie-Rod

Overview

Mfr description
CDBA2D63-240-HN-A54Z CYL, TIE ROD, END L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought