Motion
P164585
P164585
Mi Item #06918331
MFR #P164585
Price$655.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P164585
Mi Item #06918331
MFR #P164585

Mfr description
P164585 HYD FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.06/each

Specifications

Dimensions

  • Height
    25.5300 in,648.46 mm
  • Inside Diameter
    2.2100 in,56.26 mm
  • Length
    25.5300 in,648.46 mm
  • Overall Diameter
    3.7500 in,95.25 mm
  • Overall Length
    25.5300 in, 648.50 mm
  • Width
    3.7500 in,95.25 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    7 micron
  • Series
    HPK05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)