Specifications
Dimensions
- Overall Length8-1/2 in
Details
- Grit Number100
- Manufacturer Stock Number66260302432
- Manufacturer Upc Number662603024328
- Package Quantity1
- UPC_NO66260302432
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)