Motion
06654

3M
06654

Masking & Painter Tape - 55 m Long, 36 mm Wide, Yellow
Mi Item #06918403
MFR #06654
Price$15.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06654

Masking & Painter Tape - 55 m Long, 36 mm Wide, Yellow
Mi Item #06918403
MFR #06654

Mfr description
06654 AUTOMOTIVE REFINISH MASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Robust crepe paper backing that resists solvents and moisture
  • Proprietary rubber-based adhesive formula allows the tape to stick and stay on a variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.81/each

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.7 lb
  • Width
    36 mm

Details

  • Application
    - Booth Masking - Jamb Masking - General/Bulk Masking - Fine Lines - Paint Preparation - Trim Masking - Technician/Person
  • Backing Material
    Crepe Paper
  • Color
    Yellow
  • Manufacturer Upc Number
    00051131066540
  • Material
    Paper
  • UPC_NO
    00051131066540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)