Motion
37-165/7

ANSELL
37-165/7

AlphaTec® Solvex® Chemical Resistant Glove - Size S or Size 7, Nitrile, Straight Cuff, 15 in Length, Green
Mi Item #06918438
MFR #37-165/7
Price$16.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37-165/7

AlphaTec® Solvex® Chemical Resistant Glove - Size S or Size 7, Nitrile, Straight Cuff, 15 in Length, Green
Mi Item #06918438
MFR #37-165/7

Mfr description
117207 ALPHATEC SOLVEX 37165 SIZE 7,0
  • No inner cotton flocking ,reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities
  • Sandpatch finish giving the glove a smooth surface that decreases indirect costs ,thanks to fewer rejects of fragile parts
  • Fully reusable, with an unequaled abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.09/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    15 in
  • Thickness
    22 mil, 0.56 mm

Details

  • Additional Details
    Unsupported, Anti-Static, Chlorinated, Latex-Free
  • Ansi Isea Abrasion Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Application
    Handling Rough Machined Metal Parts, Equipment Repair And Maintenance, Painting Or Cleaning Tools Or Robots, Handling Incoming Goods, Opening And Draining Pumps Valves Or Lines, Transferring Liquids And Solids Between Vessels And Tanks And Process Equipment, Testing, Opening Furnaces Draining Pumps Valves Or Lines And Crackers Btx Process
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Gauntlet
  • Cuff Type
    Straight
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    2
  • EN388
    4102X
  • FDA Approved
    Yes
  • Features & Benefits
    • No inner cotton flocking ,reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities • Sandpatch finish giving the glove a smooth surface that decreases indirect costs ,thanks to fewer rejects of fragile parts • Fully reusable, with an unequaled abrasion resistance • Provides superb comfort for the wearer • Complies with FDA food handling requirements (21 CFR 177.2600) • Combining superb value and quality
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Green
  • Lining Material
    Unlined
  • Material
    Nitrile
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    Sol-Vex
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    EN 388, 2016 (4102X), EN ISO 374-1, 2016 Type A (AGJKLPT), EN ISO 374-5, 2016, EN ISO 21420, 2020, FDA 21 CFR 177.2600, REACH Compliant, CAT III, CE 0493, ANSI/ISEA 105-2024
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough
  • UPC_NO
    20076490005959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)