Motion
235140

ANSELL
235140

General Purpose Work Gloves -
MI ITEM #06918547
MFR #235140
Price$7.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
235140

General Purpose Work Gloves -
MI ITEM #06918547
MFR #235140

Mfr description
235140 HYFLEX 11818 SIZE 10, 0
  • Soft, snug 18 gauge nylon and spandex linerThe liner provides a sheer, “second skin” feel that is more comfortable to wear and increases worker acceptance and compliance
  • Ultrathin FORTIX™ nitrile patent pending foam coatingThe 0.7 mm coating provides an enhanced dry grip and lasts 2x longer than comparable coatings for an extended glove life. High abrasion scores make the ultralight weight 11-818 ideal for diverse general handling and assembly tasks
  • ZONZ™ Comfort Fit TechnologyOptimized knitting at the base of the pinky finger, across the finger tips and through the palm matches natural hand contours
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.20/pr

Specifications

Details

  • Material
    Foam Nitrile
  • UPC_NO
    20076490478531

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)