Motion
TA37X0207
Bearing Seal - 2.4375 in Bore, Compatible Bore: 2.4375 in , 2.9330 in OD, 2.0200 in Overall Width
MI ITEM #06918551
MFR #TA37X0207
Price$726.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 2.4375 in Bore, Compatible Bore: 2.4375 in , 2.9330 in OD, 2.0200 in Overall Width
MI ITEM #06918551
MFR #TA37X0207

Mfr description
TA37X0207
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$726.67/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Compatible Bore Diameter
    2.4375 in
  • Outside Diameter
    2.9330 in
  • Overall Width
    2.0200 in
  • Width
    2.0197 in, 51.30 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Manufacturer Upc Number
    4012802220209
  • Product Type
    Bearing Seals
  • Seal Material
    High Grade Steel
  • UPC_NO
    4026677426376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)