Motion
STAFGFNVB-10
TenActiv™ Cut Resistant Gloves with Anti-Impact TPR Backing - Size X-Large, ANSI Cut Level A4, Composite Filament Liner
Mi Item #06918607
MFR #STAFGFNVB-10
Price$30.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves with Anti-Impact TPR Backing - Size X-Large, ANSI Cut Level A4, Composite Filament Liner
Mi Item #06918607
MFR #STAFGFNVB-10

Mfr description
STAFGFNVB10 FOAM NITRLE PALM
  • High-strength fiber is incorporated in a way that it cannot come through to the hand for total comfort and extended glove life
  • TenActiv™ gloves feature lint-free, continuous filament yarn that is stronger than steel on an equal-weight basis
  • Nitrile-coating is foamed to increase your grip in oil by displacing oil on surfaces, while the thermo plastic rubber (TPR) backing reduces back-of-hand injuries and increases impact protection, all without impeding flexibility or dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.93/each

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Foam Nitrile
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Foam Nitrile Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • Industry Use
    Automotive & Aerospace Industries, Glass Plants, and Handling Sharp Objects
  • Liner/Shell Material
    Composite Filament
  • Manufacturer Product Page
  • UPC_NO
    779406343188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)