Overview
Mfr description
STAFGFNVB8 GLOVE FOAM NITRILE PALM
- High-strength fiber is incorporated in a way that it cannot come through to the hand for total comfort and extended glove life
- TenActiv™ gloves feature lint-free, continuous filament yarn that is stronger than steel on an equal-weight basis
- Nitrile-coating is foamed to increase your grip in oil by displacing oil on surfaces, while the thermo plastic rubber (TPR) backing reduces back-of-hand injuries and increases impact protection, all without impeding flexibility or dexterity
Specifications
- Glove SizeMedium
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell MaterialFoam Nitrile
- Coating Outer Shell CoveragePalm & Fingers
- ColorBlack / Gray
- Cuff TypeKnitwrist
- Liner/Shell MaterialComposite Filament
- Ansi Isea Abrasion Resistance LevelA3
- Ansi Isea Puncture Resistance LevelA3
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level5
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level4
- Industry UseAutomotive & Aerospace Industries, Glass Plants, and Handling Sharp Objects
- UPC_NO779406343232
- Manufacturer Product Page
- Description KeywordFoam Nitrile Coated Palm & Fingers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data