Motion
DG5V 8 S 0A M U B 10

VICKERS BY DANFOSS
DG5V 8 S 0A M U B 10

Valve - Pilot Operated Actuation, 4-Way, D08 Valve, 700 L/min Max Flow, 110 Volt AC 50 Hz/120 Volt AC 60 Hz Coil
Mi Item #06918618
MFR #DG5V 8 S 0A M U B 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V 8 S 0A M U B 10

Valve - Pilot Operated Actuation, 4-Way, D08 Valve, 700 L/min Max Flow, 110 Volt AC 50 Hz/120 Volt AC 60 Hz Coil
Mi Item #06918618
MFR #DG5V 8 S 0A M U B 10

Mfr description
DG5V 8 S 0A M U B 10
  • Uses Eaton-Vickers DG4V3S-60 standard performance pilot valve for exceptional responsiveness, durability and ease of servicing
  • High 5,000 psi maximum pressure rating
  • 1,450 psi maximum tank port rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    7.79 in
  • Overall Length
    10.45 in
  • Overall Width
    4.67 in
  • Port 1 Size/Type
    0.4375-20 UNF, SAE Thread
  • Size (ISO-4401)
    D08
  • Valve Size
    D08

Details

  • Actuation
    Pilot Operated
  • Body Material
    Ductile Iron
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    110 Volt AC 50 Hz/120 Volt AC 60 Hz
  • Design Number
    10
  • Electrical Connection
    ISO 4400 mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    Plain
  • Max Operating Temperature
    110 °C
  • Maximum Flow Rate
    700 L/min
  • Maximum Operating Pressure
    350 bar
  • Min Operating Temperature
    -40 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    Standard
  • Seal Material
    Buna-N
  • Series
    DG5V-8 10 Design
  • Spool Spring Arrangement
    Spring offset end to end
  • Spool Type
    B Port End
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)