Motion
02-357136
02-357136
MI ITEM #06918623
MFR #02-357136
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-357136
MI ITEM #06918623
MFR #02-357136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG5V 8 S 2A T M U B 10
  • Uses Eaton-Vickers DG4V3S-60 standard performance pilot valve for exceptional responsiveness, durability and ease of servicing
  • High 5,000 psi maximum pressure rating
  • 1,450 psi maximum tank port rating
  • Wide variety of spool and spring arrangements, stroke and pilot choke adjustments and integral check valves
  • Electrical options including coil types, connections and wiring housings
  • Plain manual overrides are standard
  • waterproof and lockable manual overrides are optional
  • Optional main stage spool position monitoring switch
  • Suitable for the most demanding industrial applications
  • Solid cast body and core passages for maximum strength and minimal pressure drop
  • Replacement for, and completely interchangeable with, previous H8 design valves
  • Designed and backed by Eaton-Vickers, with over 70 years as the global leader in fluid power and motin control
  • Detented models should be mounted with longitudinal axis horizontal
  • all other models may be mounted in any position
  • Blot kit for valve only is Mi item # 00379096

Specifications

  • Actuation
    Pilot Operated
  • Performance Specification
    Standard
  • Valve Size
    D08
  • Maximum Flow Rate
    700 L/min
  • Maximum Operating Pressure
    350 bar
  • Coil Voltage
    110 Volt AC 50 Hz/120 Volt AC 60 Hz
  • Spool Type
    B Port End
  • Spool Spring Arrangement
    Spring offset end to end
  • Electrical Connection
    ISO 4400 mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Design Number
    10
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    110 °C
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -40 °C
  • Overall Height
    7.79 in
  • Overall Width
    4.67 in
  • Overall Length
    10.45 in
  • Body Material
    Ductile Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG5V-8 10 Design
  • Size (ISO-4401)
    D08
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought