Motion
02-390704
Valve - Lever/Knob Operated Actuation, D05 Valve, 114 L/min Max Flow
Mi Item #06918642
MFR #02-390704
Price$1,547.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve - Lever/Knob Operated Actuation, D05 Valve, 114 L/min Max Flow
Mi Item #06918642
MFR #02-390704

Mfr description
DG17V4 012N H 10
  • 4,500 psi maximum pressure rating except "8" spool which is 2,500 psi
  • 1,000 psi maximum tank port rating
  • Detented models should be mounted with longitudinal axis horizontal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,547.52/each

Specifications

Dimensions

  • Overall Height
    6.42 in
  • Overall Length
    8.82 in
  • Overall Width
    2.75 in
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Lever/Knob Operated
  • Body Material
    Gray Iron
  • Check Valve Type
    Directional Control Valve
  • Design Number
    10
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    50 °C
  • Maximum Flow Rate
    114 L/min
  • Maximum Operating Pressure
    310 bar
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Performance Specification
    ISO 4401-05
  • Seal Material
    Buna-N
  • Series
    DG17V4-01 10 Design
  • Spool Spring Arrangement
    Spring offset end to end
  • Spool Type
    B Port End
  • T Port Pressure Rating
    1000 psi, 70 bar
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)