Motion
94006HW-L

WATSON GLOVES
94006HW-L

Leather Double Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, Thermal Lined, Beige, Black
MI ITEM #06918668
MFR #94006HW-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
94006HW-L

Leather Double Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, Thermal Lined, Beige, Black
MI ITEM #06918668
MFR #94006HW-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
94006HW-L GLOVE GRAIN LEATHER FULL PALM
  • 3M Thinsulate™ C100 lining
  • Full-grain cowhide leather
  • Cotton drill back
  • Shirred elastic wrist
  • Slip-on style safety cuff

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Beige, Black
  • Closure Type
    Safety cuff
  • Palm Features
    Cowhide
  • Thumb Style
    Wing
  • Length
    9.5
  • Material
    Leather
  • Applications
    Construction, General Purpose
  • Weight
    0.55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought