Overview
Mfr description
357-S STEALTH GLOVE POLYURETHANE PALM
Specifications
- Glove SizeS or Size 7
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Lining MaterialHPPE - Polyurethane, Polyester
- ColorBlack, Hi-Vis Yellow
- Coating MaterialNitrile
- UPC_NO65537705002
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data