Motion
357-XL
General Purpose Work Gloves - X-Large Size, Nitrile Material
MI ITEM #06918674
MFR #357-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - X-Large Size, Nitrile Material
MI ITEM #06918674
MFR #357-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
357-X STEALTH GLOVE POLYURETHANE PALM

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    HPPE - Polyurethane, Polyester
  • Color
    Black, Hi-Vis Yellow
  • Coating Material
    Nitrile
  • UPC_NO
    65537003771

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought