Motion
4444PF-S
Disposable Gloves - Small Size, Nitrile, 5.0 mil Thick, Teal Color
MI ITEM #06918680
MFR #4444PF-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - Small Size, Nitrile, 5.0 mil Thick, Teal Color
MI ITEM #06918680
MFR #4444PF-S

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4444PF-S TEAL NITRILE POWDER FREE

Specifications

  • Glove Size
    Small
  • Material
    Nitrile
  • Thickness
    5 mil
  • Color
    Teal
  • Application
    General Purpose, Industrial
  • Latex Free
    Yes
  • UPC_NO
    65537834931

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought