Motion
8888PF-XXL

WATSON GLOVES
8888PF-XXL

Disposable Gloves - 2X-Large Size, Nitrile, 5.0 mil Thick, Blue Color
MI ITEM #06918687
MFR #8888PF-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
8888PF-XXL

Disposable Gloves - 2X-Large Size, Nitrile, 5.0 mil Thick, Blue Color
MI ITEM #06918687
MFR #8888PF-XXL

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8888PF-XXL GLOVE BLUE NITRILE POWDER FRE

Specifications

  • Glove Size
    2X-Large
  • Material
    Nitrile
  • Thickness
    5 mil
  • Color
    Blue
  • Application
    General Purpose, Industrial
  • Latex Free
    Yes
  • UPC_NO
    65537701981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought