Overview
Mfr description
9392-XXL FOAM NITRILE GLOVE XXLARGE
Specifications
- Glove SizeXXL or Size 11
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Lining MaterialThermal
- ColorBlack, Hi-Vis Yellow
- Coating MaterialFoam Nitrile
- UPC_NO65537048987
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data