Motion
2735-L
2735-L Mad Cow Welder - Large, Tan
Mi Item #06918700
MFR #2735-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2735-L Mad Cow Welder - Large, Tan
Mi Item #06918700
MFR #2735-L

Mfr description
2735-L GLOVE GAUNTLET REVERSED GRAIN
  • Reversed-grain cowhide leather
  • Clute cut deisgn with straight thumb saddle
  • Pulse protector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    13
  • Size
    L
  • Weight
    0.5

Details

  • Color
    Tan
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537814605
  • Material
    Leather
  • UPC_NO
    65537817149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)