Motion
320-S
General Purpose Work Gloves - Small Size, Latex Coated Poly/Cotton Material
MI ITEM #06918704
MFR #320-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, Latex Coated Poly/Cotton Material
MI ITEM #06918704
MFR #320-S

Mfr description
320-S GLOVE RUBBER LATEX CRINKLE FINISH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Coating Material
    Latex
  • Color
    Blue, Grey
  • Lining Material
    Polyester
  • Material
    Latex Coated Poly/Cotton
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    65537808574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)