Motion
3307 ANR

SKF
3307 ANR

Angular Contact Bearing - With Snap Ring
Mi Item #06919084
MFR #3307 ANR
Price$242.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3307 ANR

Angular Contact Bearing - With Snap Ring
Mi Item #06919084
MFR #3307 ANR

Mfr description
3307 A NR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.51/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.3750 in

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)