Motion
CDUJS12-10D-M9NWZS

SMC CORP OF AMERICA
CDUJS12-10D-M9NWZS

Cyl, Free Mount, Dbl Acting
Mi Item #06919089
MFR #CDUJS12-10D-M9NWZS
Price$103.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJS12-10D-M9NWZS

Cyl, Free Mount, Dbl Acting
Mi Item #06919089
MFR #CDUJS12-10D-M9NWZS

Mfr description
CDUJS12-10D-M9NWZS CYLINDER
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.20/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    5 m
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    M9N - Solid State, General Purpose, 3 Wire NPN, Horizontal
  • Body Option
    Magnetic Piston
  • Body Type
    Miniature Free Mount
  • Bracket 1
    Axial Foot Mount
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9NWZS
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    1
  • Number of Switches
    1.0
  • Options Included
    2-Color Indication, 3 Wire Npn, Axial Mounting, Built-In Magnet, Horizontal, M9Nw-Solid State, Rod End Female Thread, S (1 Pc.) Auto Switch, Z (5M) Lead Wire
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Female Thread
  • Series
    CUJ
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)