Motion
D73311

GRACO INC
D73311

Air Operated Diaphragm Pump - 42 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, PTFE Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE/EPDM Diaphragm
Mi Item #06919226
MFR #D73311
Price$3,052.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D73311

Air Operated Diaphragm Pump - 42 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, PTFE Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE/EPDM Diaphragm
Mi Item #06919226
MFR #D73311

Mfr description
D73311 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,052.45/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in

Details

  • Air Exhaust
    1/2 in
  • Air Inlet
    1/2 in
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE/EPDM
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    42 gpm
  • O Ring Material
    PTFE
  • Porting
    Center, End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)