Specifications
Dimensions
- Drive End Bearing Size6203
- Frame Size56H
- Motor Length Less Shaft8.56 in
- Opposite Drive End Bearing Size6203
- Overall Length C Dimension13.82 in
- Shaft Diameter0.6250 in
- Weight41 lbs
Details
- 2D Drawing
- Ambient Temperature Range40 °C
- Assembly Box MountingF1 Only
- Base RPM1725 rpm
- Description Keyword1.50 hp
- Duty Condition TypeContinuous Duty
- Electrical TypeCapacitor Start Capacitor Run
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- FeaturesGasketed capacitor cases and conduit box covers Meets or exceeds NEMA service factors Single phase designs Double sealed ball bearings Condensate drains on general purpose Ag motors Low temperature manual overload protected High starting torque ratings UL recognized component listing and CSA certified 1-year warranty
- Frame MaterialRolled Steel
- Frequency Rating60 Hz
- Full Load Amps15.2/8.2-7.6 A
- Full Load Current15.2/8.2-7.6 A
- Full Load Efficiency80 %
- Insulation ClassB
- IP Rating43
- KVA CodeJ
- kW1.10 kW
- Manufacturer Product Page
- Manufacturer Upc Number691720358559
- Motor CategoryFarm Duty Motor
- Motor Horsepower1-1/2 hp
- Motor OrientationHorizontal
- Motor Phase1 ph
- Motor Poles4
- Motor Supply Voltage115/208-230 V
- Mounting TypeRigid Base
- NEMA Design ClassN
- Opposite Drive End BearingBall
- Product TypeFarm Duty Motors
- Shaft RotationSelective Counterclockwise
- Shaft TypeNEMA 56
- Spec Sheet1.50 HP, 115/208-230 V, Agricultural
- Standards MetCSA
- Starting MethodAcross The Line
- Synchronous Rpm1800 rpm
- Technical Specifications1.50 HP, 115/208-230 V, Agricultural
- Thermal ProtectionManual
- Type of BearingBall
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)