Motion
66253044015

NORTON ABRASIVES
66253044015

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 80, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #06919407
MFR #66253044015
Price$192.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044015

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 80, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #06919407
MFR #66253044015

Mfr description
66253044015 8" X 1/2" X 1-1/4"
  • Sharp, high-purity, green silicon carbide abrasive for non-steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives
  • Use to grind cemented carbide cutting tools, titanium, metal matrix composites, and plasma sprayed materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.79/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Face Rim Width
    1 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Superior Vitrified Bond Specially Engineered To Maximize The Life Deg F Silicon Carbide Abrasives On Cnc Cutting Tool Machines, And Cylindrical And Surface Grinders
  • Application
    Stock Removal, Surface Grinding, Tool Sharpening, Tool And Cutter Grinding, Truing And Dressing
  • Arbor Type
    Straight Hole
  • Bond Type
    Vitrified
  • Color
    Green
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    80
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • Specification
    39C80-I8VMT
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • UPC_NO
    66253044015
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)