Motion
5234000082

AVENTICS
5234000082

Non Rotating Axle - For use with AB6 Series Air Cylinder, AA6 Series Air Cylinder, 80 mm Bore, Stainless Steel Material
MI ITEM #06919472
MFR #5234000082
Price$46.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5234000082

Non Rotating Axle - For use with AB6 Series Air Cylinder, AA6 Series Air Cylinder, 80 mm Bore, Stainless Steel Material
MI ITEM #06919472
MFR #5234000082

Mfr description
5234000082 NON ROTATING AXLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.90/each

Specifications

Dimensions

  • Cylinder Size
    80 mm

Details

  • Hardware Type
    Non Rotating Axle, Non Rotating Pivot Pin
  • Manufacturer Product Page
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)