Motion
63205LLU/LP03QT

NTN
63205LLU/LP03QT

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #06919482
MFR #63205LLU/LP03QT
Price$115.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63205LLU/LP03QT

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #06919482
MFR #63205LLU/LP03QT

Mfr description
63205LLU/LP03QT BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.06/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)