Motion
201RLS-8-Z7/4FTWH

MILLER BY HONEYWELL
201RLS-8-Z7/4FTWH

4 ft. L 310 lb. Weight Capacity White Positioning Lanyard
Mi Item #06919559
MFR #201RLS-8-Z7/4FTWH
Price$172.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
201RLS-8-Z7/4FTWH

4 ft. L 310 lb. Weight Capacity White Positioning Lanyard
Mi Item #06919559
MFR #201RLS-8-Z7/4FTWH

Mfr description
201RLS-8-Z7/4FTWH POSITIONING LANYARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.47/each

Specifications

Dimensions

  • Diameter
    1 in
  • Length
    4 ft.
  • Maximum Working Load
    310 lb.
  • Ultimate Strength
    5000 lb
  • Width
    1 in
  • Working Load Limit
    310 lb

Details

  • Color
    White
  • Material
    Polyester
  • Series
    Miller
  • Standards Met
    ANSI, OSHA
  • UPC_NO
    612230188719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)