Motion
295S
Disposable Gloves - Small Size, Vinyl, Powder-Free, 3.0 mil Thick, Blue Color
Mi Item #06919612
MFR #295S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - Small Size, Vinyl, Powder-Free, 3.0 mil Thick, Blue Color
Mi Item #06919612
MFR #295S

Mfr description
295S CARE DISP BLUE VINYL GLOVE SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small
  • Thickness
    3 mil

Details

  • Application
    General Purpose, Industrial
  • Color
    Blue
  • Food Grade
    Food Grade
  • Latex Free
    Yes
  • Material
    Vinyl
  • Powder Style
    Powder-Free
  • UPC_NO
    00628670529524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)