Motion
935XXL
Disposable Gloves - 2X-Large Size, Nitrile, Powder-Free, 3.0 mil Thick, Violet Color
MI ITEM #06919615
MFR #935XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - 2X-Large Size, Nitrile, Powder-Free, 3.0 mil Thick, Violet Color
MI ITEM #06919615
MFR #935XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
935XXL CARE DISP.VIOLET NITRILE GLOVE

Specifications

  • Glove Size
    2X-Large
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Thickness
    3 mil
  • Color
    Violet
  • Application
    Food Processing, Medical/Exam Grade
  • Latex Free
    Yes
  • UPC_NO
    00628670593563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought