Motion
962S
Disposable Gloves - Small Size, Nitrile, Powder-Free, 6.0 mil Thick, Black Color
MI ITEM #06919616
MFR #962S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - Small Size, Nitrile, Powder-Free, 6.0 mil Thick, Black Color
MI ITEM #06919616
MFR #962S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
962S SENTRON DISP BLACK NITRILE GLOVE

Specifications

  • Glove Size
    Small
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Thickness
    6.0 mil
  • Color
    Black
  • Application
    Food Processing, Medical/Exam Grade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought