Motion
19-923-08

RONCO SAFETY
19-923-08

Chemical Resistant Gloves - Size Small, Premium Nitrile, Green
Mi Item #06919708
MFR #19-923-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RONCO SAFETY
19-923-08

Chemical Resistant Gloves - Size Small, Premium Nitrile, Green
Mi Item #06919708
MFR #19-923-08

Mfr description
19-923-08 SOL-FIT GREEN FLOCKED LINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small
  • Thickness
    15 mil

Details

  • Application
    Food Processing & Production:General Industrial:Light Chemical Handling:Printing:Degreasing & Cleaning
  • Color
    Green
  • Material
    Premium Nitrile
  • Prop 65
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)