Overview
Mfr description
19-923-11 SOL-FIT GREEN FLOCK LINED
Specifications
- Glove SizeSmall
- MaterialPremium Nitrile
- ColorGreen
- Thickness15 mil
- ApplicationFood Processing & Production:General Industrial:Light Chemical Handling:Printing:Degreasing & Cleaning
- Prop 65Yes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data