Motion
222S
General Purpose Work Gloves - Small Size, Poly/Cotton Blend Material
Mi Item #06919713
MFR #222S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, Poly/Cotton Blend Material
Mi Item #06919713
MFR #222S

Mfr description
222S POLY/COTTON STRINGKNIT PVC DOTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Application
    Food Processing:General Labor:Assembly Line:Warehouse Applications
  • Color
    Black, White
  • Lining Material
    Cotton, Polyester
  • Material
    Poly/Cotton Blend
  • Material Type
    Fabric Work Gloves
  • UPC_NO
    00628670993721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)