Motion
222XL
General Purpose Work Gloves - X-Large Size, Poly/Cotton Blend Material
MI ITEM #06919715
MFR #222XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - X-Large Size, Poly/Cotton Blend Material
MI ITEM #06919715
MFR #222XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
222XL POLY/COTTON STRINGKNIT XLARGE

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Poly/Cotton Blend
  • Material Type
    Fabric Work Gloves
  • Lining Material
    Cotton, Polyester
  • Application
    Food Processing:General Labor:Assembly Line:Warehouse Applications
  • Color
    Black, White
  • UPC_NO
    00628670993752

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought