Motion
69-510-09

RONCO SAFETY
69-510-09

Defensor™ Cut Resistant Gloves - Size Large, ANSI Cut Level A4, HPPE Liner
Mi Item #06919722
MFR #69-510-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RONCO SAFETY
69-510-09

Defensor™ Cut Resistant Gloves - Size Large, ANSI Cut Level A4, HPPE Liner
Mi Item #06919722
MFR #69-510-09

Mfr description
69-510-09 DEFENSOR HPPE GREY GLOVE
  • Each glove sold separately
  • Comfortable for all-day wear
  • Flexibility eases hand fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Uncoated
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Liner/Shell Material
    HPPE
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)