Motion
69-510-11

RONCO SAFETY
69-510-11

Defensor™ Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A4, HPPE Liner
MI ITEM #06919724
MFR #69-510-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RONCO SAFETY
69-510-11

Defensor™ Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A4, HPPE Liner
MI ITEM #06919724
MFR #69-510-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69-510-11 DEFENSOR HPPE GREY GLOVE
  • Each glove sold separately
  • Comfortable for all-day wear
  • Flexibility eases hand fatigue
  • Heavy duty cut resistance - EN388 Cut Level 5
  • Performs well above standard requirements
  • Colour coded wrist serging for easy size identification

Specifications

  • Glove Size
    2X-Large
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    HPPE
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Manufacturer Product Page
  • Description Keyword
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought