Motion
69-560-09

RONCO SAFETY
69-560-09

Defensor™ Cut Resistant Gloves - Size Large, ANSI Cut Level A4, HPPE Liner
MI ITEM #06919728
MFR #69-560-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RONCO SAFETY
69-560-09

Defensor™ Cut Resistant Gloves - Size Large, ANSI Cut Level A4, HPPE Liner
MI ITEM #06919728
MFR #69-560-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69-560-09 DEFENSOR HPPE GREY/BLUE
  • Cut resistant TIR™ - Thumb Index Reinforcement for extra protection and durability
  • Nitrile palm and finger coating for excellent resistance to abrasive surfaces
  • Excellent heavy duty cut resistance level (EN 388 cut level 5)
  • Seamless, flexible and soft cut resistant liner for a more comfortable and cool feel
  • Elasticized knit wrist with different serging color for easy size identification
  • Machine washable and re-usable for cost-efficiency

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Blue / Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    HPPE
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Manufacturer Product Page
  • Description Keyword
    Nitrile Coated Palm & Fingers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought