Overview
Mfr description
76-400-06 FLEXSOR NYLON BLACK XSMALL
Specifications
- Glove SizeXS or Size 6
- MaterialNitrle Coated Nylon
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- ApplicationAssembly:Shipping:Equipment & Machine Handling
- ColorBlack, Grey
- Coating MaterialNitrile
- UPC_NO00628670540017
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data