Motion
77-500-09

RONCO SAFETY
77-500-09

General Purpose Work Gloves - Large Size, Nitrile Coated Nylon Material
MI ITEM #06919735
MFR #77-500-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RONCO SAFETY
77-500-09

General Purpose Work Gloves - Large Size, Nitrile Coated Nylon Material
MI ITEM #06919735
MFR #77-500-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77-500-09 GRIP-IT GREY/BLUE LATEX PALM

Specifications

  • Glove Size
    L or Size 9
  • Material
    Nitrile Coated Nylon
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Cotton, Polyester
  • Application
    Detailed Assemby, installation, packing & inspection
  • Color
    Black, Grey
  • Coating Material
    Latex
  • UPC_NO
    00628670514650

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought