Motion
SDSZ24
Flanged Die Set Plain Linear Bearing - SDSZ Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Open
Mi Item #06919894
MFR #SDSZ24
Price$335.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Die Set Plain Linear Bearing - SDSZ Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, Open
Mi Item #06919894
MFR #SDSZ24

Mfr description
SDSZ24 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.58/each

Specifications

Dimensions

  • Outer Ring Width
    2.9900 in, 75.90 mm
  • Outside Diameter
    2.3750 in
  • Overall Height
    2.3700 in, 60.20 mm
  • Overall Length
    3.0000 in
  • Overall Width
    2.3700 in, 60.20 mm
  • Shaft Diameter  
    1.5000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Open
  • Lubrication
    Self Lubricating
  • Resistance Features
    Heat Resistant, Vibration Resistant
  • Seal Type
    Open
  • Series
    SDSZ
  • Type
    Flanged Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)