1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
AFW75-N06DG-E1
Water Separator - 1 µm Rating, 75 cfm Air Flow Capacity, 1/2 NPT Ports
Mi Item #
06919919
MFR #
AFW75-N06DG-E1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Air Preparation
Filters
SMC CORP OF AMERICA AFW75-N06DG-E1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
AFW75-N06DG-E1
Water Separator - 1 µm Rating, 75 cfm Air Flow Capacity, 1/2 NPT Ports
Mi Item #
06919919
MFR #
AFW75-N06DG-E1
Mfr description
AFW75-N06DG-E1 COMPRESSED AIR FILTER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Port Size
1/2 NPT
Details
Filter Rating
1 µm
Filter Type
Water Separator
Maximum Air Flow
75 cfm
Thread Standard
NPT
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items