Motion
IDU8E-10-K
Refrigerated Air Dryer - 38.85 scfm @ 50 Hz, 42.38 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 1 Phase, 100/110 V ac, 50/60 Hz, 3/4 BSPT Port Size, R 134.a Refrigerant
MI ITEM #06919923
MFR #IDU8E-10-K
List Price$1,965.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer - 38.85 scfm @ 50 Hz, 42.38 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 1 Phase, 100/110 V ac, 50/60 Hz, 3/4 BSPT Port Size, R 134.a Refrigerant
MI ITEM #06919923
MFR #IDU8E-10-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,965.26/each for your price

Overview

Mfr description
IDU8E-10-K REFRIGERATED AIR DRYER
  • Improved corrosion resistance with the use of stainless steel, plate type heat exchanger
  • Protects pneumatic equipment from moisture
  • Rated inlet air temperature: 55°C
  • Refrigerant R134a(HFC)

Specifications

  • Port Size
    3/4 BSPT
  • Maximum Operating Pressure
    145 psi
  • Overall Length
    19.090 in
  • Overall Height
    33.820 in
  • Overall Width
    12.910 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text