Motion
IDU37E-30-L
Refrigerated Air Dryer - 201.29 scfm @ 50 Hz, 215.42 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 3 Phase, 200/220 V ac, 50/60 Hz, 1-1/2 BSPT Port Size, R 407.c Refrigerant
MI ITEM #06919924
MFR #IDU37E-30-L
List Price$4,239.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer - 201.29 scfm @ 50 Hz, 215.42 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 3 Phase, 200/220 V ac, 50/60 Hz, 1-1/2 BSPT Port Size, R 407.c Refrigerant
MI ITEM #06919924
MFR #IDU37E-30-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,239.58/each for your price

Overview

Mfr description
IDU37E-30-L REFRIGERATED AIR DRYER
  • Improved corrosion resistance with the use of stainless steel, plate type heat exchanger
  • Protects pneumatic equipment from moisture
  • Rated inlet air temperature: 55°C
  • Refrigerant R134a(HFC)

Specifications

  • Port Size
    1-1/2 BSPT
  • Maximum Operating Pressure
    145 psi
  • Overall Length
    33.660 in
  • Overall Height
    53.150 in
  • Overall Width
    16.300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought