Motion
IDU55E-30-L
Refrigerated Air Dryer - 296.64 scfm @ 50 Hz, 346.08 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 3 Phase, 200/220 V ac, 50/60 Hz, 2 BSPT Port Size, R 407.c Refrigerant
Mi Item #06919925
MFR #IDU55E-30-L
Price$11,009.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer - 296.64 scfm @ 50 Hz, 346.08 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 3 Phase, 200/220 V ac, 50/60 Hz, 2 BSPT Port Size, R 407.c Refrigerant
Mi Item #06919925
MFR #IDU55E-30-L

Mfr description
IDU55E-30-L REFRIGERATED AIR DRYER
  • Improved corrosion resistance with the use of stainless steel, plate type heat exchanger
  • Protects pneumatic equipment from moisture
  • Rated inlet air temperature: 55°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,009.63/each

Specifications

Dimensions

  • Overall Height
    56.690 in
  • Overall Length
    33.660 in
  • Overall Width
    20.710 in
  • Port Size
    2 BSPT

Details

  • Maximum Operating Pressure
    145 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)